Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIGNO-DUO TEC BW MOISTURE MTR

  • Mfr # BW

  • Zoro # G5195407


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Includes
Laminated Wood Species Card, Pouch
Display
Digital
Features
Auto Calibration, Built-In Material Library
Moisture Content
5 to 60%
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW
Zoro #
G5195407
UPC #
718122389926
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr.
Maximum Measurement Depth
3/4 in
Manufacturer Warranty Length
2 yr
Battery Size
9V

Details

Item
Moisture Meter
Includes
Laminated Wood Species Card, Pouch
Display
Digital
Features
Auto Calibration, Built-In Material Library
Moisture Content
5 to 60%
Battery Type
9V
Number of Species of Wood
71
For Use With
Concrete and Building Materials, Wood
Special Features
User Can Toggle Between Two Measuring Depths
Moisture Content Accuracy
+/-0.1%
Product Type
Moisture Meter
Data Hold
Yes
Includes Remote Probe
No Remote Probe Included
Minimum Temperature Measured
5 Degrees F
Display Type
Digital
Maximum Pinless Non-Wooden Building Material Measurement
60 %
Sensor Type
Pinless
Alert Type
Digital Display
Compatible Material
Concrete, Wood
Maximum Relative Humidity Measured
99.9 %
Number of Batteries Required
1
Battery Voltage
9V
Maximum Temperature Measured
160 Degrees F
Batteries Included
Yes
Minimum Pinless Wood Measurement
5 %
Maximum Pinless Wood Measurement
60 %
Minimum Pinless Non-Wooden Building Material Measurement
5 %
Parameters Measured
Moisture
Minimum Relative Humidity Measured
0 %
Digital Display Screen Type
LCD
Calibration Certificate Type
Available Separately

Description

Moisture Meter, Alert Type Digital Display, Calibration Certificate Type Available Separately, Includes Remote Probe No Remote Probe Included, Features Auto Calibration, Built-In Material Library, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 60 Percent, Maximum Pinless Wood Measurement 60 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.