
Black Stick Lamp W/Charging Outlet and Fabric Shade Set, White, PK 2 (Discontinued)
- Mfr # LC2001-BAW-2PK
- Zoro # G3659863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC2001-BAW-2PK
Zoro #
G3659863
UPC #
810241028097
Country of Origin
China
Dimensions
Height
19.5
Width
8.5
Length
8.5
Shade Dimensions
14.25 x 5.25 x 5.25
Details
Material
Metal
Color
BLACK BASE/WHITE SHADE
Bulb Type
E26 Medium Base
Design Style
Contemporary
Shade Shape
Drum
Maximum Wattage
60
Number of Bulbs
1
Shade Material
Fabric
Bulbs Included
No
Description
This fun and fashionable lamp features a black base and a fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Black base with Charging Outlet
- •Fabric Shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Shade Diameter: 8.5" x Height: 19.5"
- •Uses 1 x 60W type A medium base bulb (not included)
- •Power Outlet on base for charging your Cell phone, iPod, iPhone, iPad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.