This item is Discontinued.

Limelights Stick Lamp with Charging Outlet and Fabric Shade, Aqua LT2024-AQU

Stick Lamp with Charging Outlet and Fabric Shade, Aqua (Discontinued)

  • Mfr # LT2024-AQU
  • Zoro # G3663774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT2024-AQU
Zoro #
G3663774
UPC #
810241026482
Country of Origin
China

Dimensions

Height
19.5
Width
8.5
Length
8.5
Shade Dimensions
14.25 x 5.25 x 5.25

Details

Material
Metal
Color
Brushed Steel/Aqua
Bulb Type
E26 Medium Base
Shade Material
Fabric
Maximum Wattage
60
Shade Shape
Drum
Design Style
Contemporary
Number of Bulbs
1
Bulbs Included
No

Description

This fun and fashionable lamp features a brushed steel base and a fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.