This item is Discontinued.

Limelights Stick Lamp with Charging Outlet, Grey LT2024-GRY

Stick Lamp with Charging Outlet, Grey (Discontinued)

  • Mfr # LT2024-GRY
  • Zoro # G3668997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT2024-GRY
Zoro #
G3668997
UPC #
810241025966
Country of Origin
China

Dimensions

Height
19.5
Width
8.5
Length
8.5

Details

Material
Metal
Color
Grey
Bulb Type
E26 Medium Base
Shade Material
Fabric
Maximum Wattage
60
Number of Bulbs
1
Shade Shape
Drum
Design Style
Contemporary
Bulbs Included
No

Description

This fun and fashionable lamp features a brushed steel base and a grey fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.