This item is Discontinued.

Linco 3" LOW PROFILE POLYOLEFIN RIGID CASTER W TOP PLATE CWL-0000101

3" LOW PROFILE POLYOLEFIN RIGID CASTER W TOP PLATE (Discontinued)

  • Mfr # CWL-0000101
  • Zoro # G5404954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWL-0000101
Zoro #
G5404954
UPC #
-
Country of Origin
China

Description

3" Low Profile Polyolefin Rigid Caster W Top Plate Chrome Wheel Diameter : 3 Tread Width : 1.25 Wheel Type : --- Core Detail : --- Wheel Color : Black Bearing Type : Delrin Bearing Fastening Type : Plate Fastening Size : 3-5/8" X 2-1/2" Mounting Bolt Diameter : --- Capacity : --- Mount Height : --- &Nbsp; Rigid Casters A Basic, Rigid Caster Consists Of A Wheel Mounted To A Stationary Fork. The Orientation Of The Fork, Which Is Fixed Relative To The Vehicle, Is Determined When The Caster Is Mounted To The Vehicle. An Example Of This Is The Wheels Found At The Rear Of A Shopping Cart In North America. Rigid Casters Tend To Restrict Vehicle Motion So That The Vehicle Travels Along A Straight Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.