This item is Discontinued.

No Product Image Available

3" Swivel Caster, Rubber 3/8" Threaded Stem Caster Wheels, PK4 (Discontinued)

  • Mfr # CWL-0010622
  • Zoro # G9316197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWL-0010622
Zoro #
G9316197
UPC #
860004678236
Country of Origin
United States

Description

MADE WITH HIGH QUALITY MATERIALS FOR MAXIMUM PERFORMANCE | These heavy duty caster wheels are a perfect replacement swiveling caster for carts, furniture, dollies, workbenches, trollies, or store fixtures. This set of casters is perfect for your DIY needs. CASTERS FOR YOUR EVERY NEED | Linco has an extensive inventory of swivelling casters and wheels that are perfect for any cart with wheels and all your transportation needs. This particular model of plated caster wheels has the following specifications - Available Caster Wheels Diameter: 3 | Tread Width: 0.8 | Stem Size: 3/8" 16 x 1.5"| Fastening Type: threaded stem | Swivel Radius: 2.5 ULTIMATE MOBILITY SOLUTION | Our extensive selection of casters and industrial wheels can accommodate any need imaginable. We provide the best option for all your caster needs. Our casters are made with steel structures that are hard-wearing, durable, and sturdy. Keep movement noise levels at a minimum because it easily rolls on surfaces, doesnt damage floors, and gives a cushioned ride for the load. USER SAFETY IS OUR PRIORITY | We ensure the safety of the users because we believe that it is important to maintain a safe working environment. It is made with rust-resistant chrome. The set has two casters with brakes to keep products from rolling. It is the safe, easy, and effective solution to your transportation needs. Used for Replacement for Carts, Displays, Furniture, Dolly, or Workbenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.