Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Linco 3.5" ROAD CASE CASTER - GREY ROUND TREAD DONUT TPR CWL-0000778

3.5" ROAD CASE CASTER - GREY ROUND TREAD DONUT TPR (Discontinued)

  • Mfr # CWL-0000778
  • Zoro # G5307006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWL-0000778
Zoro #
G5307006
UPC #
-
Country of Origin
China

Description

3.5" Road Case Caster W/ Top Plate- Commonly Used On Ata Or Road Cases Chrome Wheel Diameter : 3.5" Tread Width : 1.25" Wheel Type : Tpr Donut Tread Core Detail : --- Wheel Color : Grey Bearing Type : Ball Bearing Fastening Type : Plate Fastening Size : 3-5/8" X 2-1/2" Mounting Bolt Diameter : 5/16" Capacity : 250 Mount Height : ---

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.