This item is Discontinued.

Linco 4" POLYURETHANE ON CAST IRON Swvl - 550LBS CAPACITY CWL-0002577

4" POLYURETHANE ON CAST IRON Swvl - 550LBS CAPACITY (Discontinued)

  • Mfr # CWL-0002577
  • Zoro # G5399537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWL-0002577
Zoro #
G5399537
UPC #
-
Country of Origin
China

Description

Finish: Zinc Wheel Diameter: 4 Tread Width: 2 Wheel Type: Moldon Polyurethane Tread Detail: Polyurethane Core Detail: Cast Iron Wheel Color: Red On Silver Bearing Type: Roller Thread Guard: Top Plate Fastening Type: 4" X 4-1/2" Fastening Size: 2-5/8" To 3" X 3" To 3-5/8" Bolt Hole Spacing: 3/8" Mounting Bolt Diameter: Capacit Y: 560 Mount Height: 5.625 Swivel Radius: --- Wheel Face: Crowned Tread Temperature Range: -45F To +180F Hardness: 95(+/-5) Shore A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.