This item is Discontinued.

No Product Image Available

5" Chrome Locking Hvy Dty Caster Wheels, Poly Swvl Caster Wheels, PK4 (Discontinued)

  • Mfr # CWL-0010621
  • Zoro # G9316188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWL-0010621
Zoro #
G9316188
UPC #
860004678229
Country of Origin
China

Description

MADE WITH HIGH QUALITY MATERIALS FOR MAXIMUM PERFORMANCE | These heavy duty caster wheels are made with industrial grade polyolefin core detail thats fastened to a chrome plate. Its grey flat wheel type is a perfect replacement swiveling caster commonly used in food service. CASTERS FOR YOUR EVERY NEED | Linco has an extensive inventory of swivelling casters and wheels that are perfect for any cart with wheels and all your transportation needs. This particular model of Chrome plated caster wheels has the following specifications - Diameter: 5, Width: 1.25 | Wheel Type: Grey Flat | Fastening Type: Plate | Capacity of Set of 4 = 1200 lbs | Fastening Size: 3.6" X 2.5" | Mounting Bolt Diameter: 0.31" ULTIMATE MOBILITY SOLUTION | Our extensive selection of casters and industrial wheels can accommodate any need imaginable. We provide the best option for all your caster needs. Our casters are made with steel structures that are hard-wearing, durable, and sturdy. Keep movement noise levels at a minimum because it easily rolls on surfaces, doesnt damage floors, and gives a cushioned ride for the load. USER SAFETY IS OUR PRIORITY | We ensure the safety of the users because we believe that it is important to maintain a safe working environment. It is made with rust-resistant chrome. These are sturdy and safe to operate under high load conditions. It is the safe, easy, and effective solution to your transportation needs. Used for Food Service, Total Capacity: 1200 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.