This item is Discontinued.

Linco 5"X1.25" POLYURETHANE WHEEL - 300LBS CAPACITY CWL-0003626

5"X1.25" POLYURETHANE WHEEL - 300LBS CAPACITY (Discontinued)

  • Mfr # CWL-0003626
  • Zoro # G5408874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWL-0003626
Zoro #
G5408874
UPC #
-
Country of Origin
China

Description

Polyurethane Tread Is Bonded To A Polyolefin Core. Tread Is Molded In, Around And Through A Ribbed Extension Of The Core To Prevent Debonding. Standard Colors Are Maroon Tread On Grey Core. This Is A Very Attractive, All Purpose Wheel. Resistant To Most Chemicals, Solvents, Water And Acids. Temperature Range: -45&Deg;F To +180&Deg;F. Hardness: 45(&Plusmn;5) Durometer Shore D Scale Wheel Diameter: 5 Tread Width: 1.25 Wheel Type: Hi-Tech Polyurethane Tread Detail: Polyurethane Tread Color: Maroon Core Detail: Polyolefin Core Color: Grey Wheel Face: Crowned Tread Bearing Type: Pedestal Precision Ball Bearing Id: 0.375 Bore Id: --- Hub Length: 1.5 Capacity: 300 Hardness: 45(+/-5) Shore D Temperature Minimum: -45F Temperature Maximum +180F Spanner Bushing Bore: --- Spanner Bushing Length: --- Weight: 0.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.