Air Grease Gun, Single Shot, 4800 psi

  • Mfr # G120
  • Zoro # G3385952
product price: 
$
65.85
/ea

Key Features

Air Inlet Size
1/4 in FNPT
Bulk Capacity
16 oz
Air Input Range
40 to 120 psi
Cartridge Capacity
14 1/2 oz
Includes
Bleeder Valve, Filler Nipple
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G120
Zoro #
G3385952
UPC #
095992097404
Country of Origin
India

Dimensions

Air Inlet Size
1/4 in FNPT
Overall Height
18 5/8 in
Hose Connection Thread Size
1/4"
Air Inlet Thread Size
1/4"
Overall Length
13 in
Rigid Hose Length
6 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Automatic Operation, Ergonomic Grip, Flow Control

Details

Item
Pneumatic Grease Gun
Bulk Capacity
16 oz
Air Input Range
40 to 120 psi
Cartridge Capacity
14 1/2 oz
Includes
Bleeder Valve, Filler Nipple
Tube Material
Stainless Steel
Features
Automatic Operation, Ergonomic Grip, Flow Control
Hose Type
Rigid
Hose Material
Stainless Steel
Operating Pressure - Maximum
4,800 psi
Hose Connection Thread Gender
Female
Recommended NLGI Viscosity Grade
2
Barrel Material
Stainless Steel
Barrel Color
Gray
Air Inlet Thread Gender
Female
Air Inlet Thread Type
NPT
Loading Method
Cartridge, Suction
Hose Connection Thread Type
NPT
Strokes per Oz
26 stroke/oz
Air Input - Maximum
120 psi
Dispensing Tip Material
Stainless Steel
Stroke Type
Full
Air Input - Minimum
40 psi
Handle Style
Pistol Grip

Description

Pneumatic Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 26, Max. Operating Pressure 4,800 psi, Air Inlet Size 1/4 in FNPT, Air Input Range 40 to 120 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Tube Color Gray, Tube Material Stainless Steel, Pressure Ratio Not Applicable, Grease Type Up to and Including NLGI Grade 2 Greases, Tool Length 16 1/2 in

Ratings & reviews