1134 Extra Heavy-Duty Pistol Grease Gun
- Mfr # LNI-1134
- Zoro # G703785911
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Loading Method
Bulk, Cartridge, Suction
Operating Pressure - Maximum
7,500 psi
Handle Style
Pistol Grip
Rigid Hose Length
4 in
Hose Type
Flexible and Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNI-1134
- Zoro #
- G703785911
- UPC #
- 95992096032
- Country of Origin
- China
Dimensions
- Rigid Hose Length
- 4 in
- Flexible Hose Length
- 18 in
Details
- Item
- Grease Gun
- Loading Method
- Bulk, Cartridge, Suction
- Operating Pressure - Maximum
- 7,500 psi
- Handle Style
- Pistol Grip
- Hose Type
- Flexible and Rigid
Description
Description
- Cast aluminum head and enclosed piston assembly
- Jam-proof handle return mechanism
- Includes both heavy duty 18 in. flexible hose with coupler and rigid 4 in. tube
- Filler nipple bleeder valve combination
- Variable stroke design delivers high pressure high volume
- Extra heavy follower spring ensures positive priming uninterrupted pumping action
- Exclusive flip over follower eliminates grease bypass
- Three-way loading cartridge, suction or bulk
- Develops up to 7500 PSI 517 Bar
- Item weight - 4.000 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.