Battery for Grease Gun, 18V

  • Mfr # 1861

  • Zoro # G4800490


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
1860, 1862, 1864
Battery Capacity
3 Ah
Compatible with Series
PowerLuber
Battery Chemistry
Li-Ion
Battery Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1861
Zoro #
G4800490
UPC #
-
Country of Origin
China

Details

Item
Grease Gun Battery
Compatible with Manufacturer Model Number
1860, 1862, 1864
Battery Capacity
3 Ah
Compatible with Series
PowerLuber
Battery Chemistry
Li-Ion
Battery Voltage
18 V
Compatible Manufacturer Part Number
1860, 1862, 1864
Compatible Manufacturer Model Number
1860, 1862, 1864
Compatible with Manufacturer Model No.
1860, 1862, 1864
Compatible with Mfr. Model No.
1860, 1862, 1864
For Use with Mfr Model Number
1860, 1862, 1864
For Use With Mfr. Model Number
1860, 1862, 1864
Compatible Pump Manufacturer Part Number
1860, 1862, 1864
Compatible Mfr. Model Number
1860, 1862, 1864

Description

Grease Gun Battery

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.