Battery, For Use with Mfr. No. 188s

  • Mfr # 1871

  • Zoro # G6142193


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Batteries and Chargers
For Use With
Mfr. No. 1882
Voltage
20V
Features
Li-Ion
Battery Capacity
2.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1871
Zoro #
G6142193
UPC #
095992103228
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Depth
3 1/4 in
Overall Width
7 1/4 in

Details

Sub-Category
Batteries and Chargers
Item
Grease Gun Battery
For Use With
Mfr. No. 1882
Voltage
20V
Features
Li-Ion
Battery Capacity
2.5 Ah
Battery Chemistry
Li-Ion
Battery Voltage
20 V
Compatible with Series
PowerLuber 1800
Compatible with Manufacturer Model Number
1880, 1882, 1884
Compatible Manufacturer Part Number
1880, 1882, 1884
Compatible Manufacturer Model Number
1880, 1882, 1884
Compatible with Manufacturer Model No.
1880, 1882, 1884
Compatible with Mfr. Model No.
1880, 1882, 1884
For Use with Mfr Model Number
1880, 1882, 1884
For Use With Mfr. Model Number
1880, 1882, 1884
Compatible Pump Manufacturer Part Number
1880, 1882, 1884
Compatible Mfr. Model Number
1880, 1882, 1884

Description

Battery,Voltage 20,For Use With Mfr. No. 1882

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.