Shop LINCOLN INDUSTRIAL

HandPump, Lever, CastIron, 2.3oz/stroke

  • Mfr # 1293

  • Zoro # G2163874


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Container Size
35 lbs./5 gal.
Max. Viscosity
660 cSt
Output
1 oz. per Stroke
For Use With
5-gal Bucket
Includes
12 in ID Clamp On and Carry Style, Nozzle and 5 Feet Hose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1293
Zoro #
G2163874
UPC #
095992012933
Country of Origin
India

Dimensions

Container Size
35 lbs./5 gal.
Hose Length
5 ft
For Container Size
5 gal
Suction Tube Length
18.5 in
Hose Outside Dia.
7/8 in
Hose Inside Dia.
1/2 in
Hose Outside Diameter
7/8 in
Suction Tube Length - Maximum
18 1/2 in
Hose Inside Diameter
1/2 in

Details

Item
Hand Pump
Max. Viscosity
660 cSt
Output
1 oz. per Stroke
For Use With
5-gal Bucket
Includes
12 in ID Clamp On and Carry Style, Nozzle and 5 Feet Hose
Features
Self-Priming
Suction Tube Material
Steel
Wetted Materials
Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel
Diesel Exhaust Fluid Compatible
No
Metered
No
Includes Bung Adapter
No
Includes Discharge Hose
Yes
Includes Spout
Yes
Seal Material
Polypropylene
Self-Priming
Yes
Action Type
Lever
Piston Material
Polypropylene
Power Source
Manual
Includes Suction Tube
Yes
Max. Flow Rate
2.3 oz per stroke
Includes Nozzle
No
Compatible Chemicals
Gear Lube
Spout Material
Aluminum
Max. Oil Flow
2.3 oz per stroke
Housing Material - Pumps
Cast Iron
For Media Type
Gear Oils
For Container Type
Bucket
Gear Lube
NT
Grease
NT
Nozzle Material
Aluminum
Nozzle Operation
Manual
Housing Finish
Baked Enamel
Adapter Material
Cast Iron
Pump Connection OD
1 1/2 in
Chemical Compatibility
Gear Lube
Maximum Flow Rate
2.3 oz per stroke
Housing Material
Cast Iron
Maximum Viscosity
660 cSt
Meter Type Included
No Meter Included
Maximum Oil Flow
2.3 oz per stroke

Description

Hand Pump, Pump Connection OD 1 1/2 in, Self-Priming Yes, Metered No, Hose Length 5 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Self-Priming, Housing Finish Baked Enamel, Seal Material Polypropylene, For Use With 5-gal Bucket, Adapter Connection Type Not Applicable, For Container Type Bucket, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Manual, Adapter Material Cast Iron, Compatible Chemicals Gear Lube

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.