HandPump, Lever, CastIron, 8.5oz/stroke

  • Mfr # 1335

  • Zoro # G3190704


product price:  $93.39
/ea

Key Features

For Use With
16- to 55-gal Drums
Type
Lever Action
Max. Output
4 gpm
Container Size
16 to 55 gal. Drums
Output
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1335
Zoro #
G3190704
UPC #
095992097572
Country of Origin
India

Dimensions

Container Size
16 to 55 gal. Drums
Outlet Size
5/8"
Suction Tube Length
18 in to 34 1/2 in
Bung Connection Dia.
2 in
For Container Size
55 gal
Spout Connection Size
3/4 in
Hose Length
6 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 in

Details

Item
Hand Pump
For Use With
16- to 55-gal Drums
Type
Lever Action
Max. Output
4 gpm
Output
4 gpm
Ounces per Stroke
8.5
Includes
6 Ft Hose
Features
Self-Priming
Seal Material
Polypropylene
Compatible Chemicals
Diesel Fuel, Engine Coolant, Fuel Oils, Gear Oils, Hydraulic Oils, Kerosene, Motor Oils, Transmission Fluid
Housing Material - Pumps
Cast Iron
Includes Discharge Hose
No
For Container Type
Drum
Spout Material
Aluminum
Adapter Material
Cast Iron
Includes Nozzle
No
Suction Tube Material
Steel
Power Source
Hand Operated
Wetted Materials
Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel
Metered
No
For Media Type
Diesel, Engine Coolant, Fuel Oils, Gear Oils, Hydraulic Oils, Kerosene, Motor Oils, Transmission Fluids
Action Type
Lever
Includes Suction Tube
Yes
Max. Fluid Temp.
250 Degrees F
Piston Material
Polypropylene
Max. Flow Rate
8.5 oz per stroke
Includes Spout
Yes
Includes Bung Adapter
Yes
Adapter Connection Type
NPT
Grease
NT
Gear Lube
NT
Mount Type
Bung
Nozzle Material
Aluminum
Max. Oil Flow
8.5 oz per stroke
Nozzle Operation
Manual
Housing Finish
Cast Iron
Self-Priming
Yes
Pump Connection OD
1 3/4 in
Max. Viscosity
330 cSt

Description

Hand Pump, Pump Connection OD 1 3/4 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length 6 ft, Includes Discharge Hose No, Piston Material Polypropylene, Features Self-Priming, Housing Finish Cast Iron, Seal Material Polypropylene, For Use With 16- to 55-gal Drums, Adapter Connection Type NPT, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Manual, Adapter Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.