Shop LINCOLN ELECTRIC
See all product information
Create Account
200/250A Gas Diffuser
- Mfr # KP2051-1
- Zoro # G323358571
product price:Â
$
70.15
/ea
Key Features
Minimum Wire Diameter
0.025 in
Amperage - Maximum
250 A
Maximum Wire Diameter
0.045 in
Compatible Contact Tip Series
Magnum
Compatible MIG Gun Series
Magnum 200, Magnum 250L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2051-1
- Zoro #
- G323358571
- UPC #
- 015082766591
- Country of Origin
- United States
- Item
- 200/250A Gas Diffuser
- Amperage - Maximum
- 250 A
- Compatible Contact Tip Series
- Magnum
- Compatible MIG Gun Series
- Magnum 200, Magnum 250L
- Compatible MIG Gun Model
- Magnum 200/250L
- Compatible Brand
- Lincoln Electric
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Dimensions
- Minimum Wire Diameter
- 0.025 in
- Maximum Wire Diameter
- 0.045 in
Description
200/250A Gas Diffuser, Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.025 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.