Liner, Lincoln Electric, 0.035 in
- Mfr # KP35-40-15
- Zoro # G202320750
product price:Â
$
44.59
/ea
Key Features
Overall Length
15 ft
For Use With
Magnum PRO 100L, Magnum PRO 175L Guns
Material
Steel
Compatible with Series
Magnum Pro 100L, Magnum Pro 175L
Compatible with Brand
Lincoln
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP35-40-15
- Zoro #
- G202320750
- UPC #
- 015082762104
- Country of Origin
- Mexico
- Item
- Liner
- For Use With
- Magnum PRO 100L, Magnum PRO 175L Guns
- Material
- Steel
- Compatible with Series
- Magnum Pro 100L, Magnum Pro 175L
- Compatible with Brand
- Lincoln
- Compatible with Model
- K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1
- Liner Model
- KP35-40-15
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Series
- Magnum
- Compatible MIG Gun Series
- Magnum Pro 100L, Magnum Pro 175L
- Features
- Cable Liner
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible MIG Gun Model
- K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1
- Color
- Gray
- Compatible Brand
- Lincoln Electric
- Liner Series
- Magnum
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Length
- 15 ft
- Minimum Wire Diameter
- 0.023 in
- Maximum Wire Diameter
- 0.035 in
- Bore Diameter
- 0.05 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
- Fits Chest Size
- Cable Liner
Description
Liner, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Compatible with Model K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.023 in, Overall Length 15 ft, Material Steel, For Use With Magnum PRO 100L, Magnum PRO 175L Guns, Series Magnum, Liner Model KP35-40-15, Compatible with Brand Lincoln
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.