400A Diesel Engine Driven Welder

  • Mfr # K2409-5-RP2
  • Zoro # G923361513
product price: 
$
47,485.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single/Three
Remote Connection Type
14-Pin (Lincoln), 6-Pin (Lincoln)
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Overall Width
57 in
Application
Construction, Construction and Field Erection, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Railroad Maintenance, Shipbuilding, Structural Fabrication, Structural Welding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K2409-5-RP2
Zoro #
G923361513
UPC #
015082854281
Country of Origin
United States
Phase
Single/Three
Remote Connection Type
14-Pin (Lincoln), 6-Pin (Lincoln)
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Construction, Construction and Field Erection, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Railroad Maintenance, Shipbuilding, Structural Fabrication, Structural Welding
Amperage TIG - Maximum
250 A
Amperage Stick - Minimum
30 A
Engine Displacement
91 cu in
Oil Capacity
6 3/8 qt
Item
400A Diesel Engine Driven Welder
Continuous Auxiliary Power
11,000 W
Rated Output @ Duty Cycle (Stick)
400 A @ 23 V, 100%
Includes
K2409-5 Vantage(R) 322 (Kubota(R)), K2636-1 Medium Two-Wheel Welder Trailer
Coolant Tank Capacity
1.8 gal
Fuel Tank Capacity
20 gal
Engine Model
Kubota V1505
Standards
CSA, ISO 14001, ISO 9001
Generator Outlets
20 A 120V GFCI 5-20R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
Welding Power Source Type
CC/CV
Weight
1,367 lb
Amperage TIG - Minimum
20 A
Open Circuit Voltage
73 V
Horsepower
22 hp
Engine Brand
Kubota
Amperage Stick - Maximum
400 A
Circuit Breaker
Yes
Rated Output @ Duty Cycle (TIG)
250 A @ 30 V, 100%
Amperage MIG - Maximum
400 A
Polarity
DC
Peak Auxiliary Power
12,500 W
Welder Series
Vantage 322

Dimensions

Overall Width
57 in
Overall Depth
111 in
Overall Height
53.9 in

Description

400A Diesel Engine Driven Welder, Generator Fuel Type Diesel, Phase Single/Three, Polarity DC, Remote Connection Type 14-Pin (Lincoln), 6-Pin (Lincoln), Application Construction, Construction and Field Erection, Maintenance and Repair, Mining, Offshore, Oil and Gas, Power Generation, Railroad Maintenance, Shipbuilding, Structural Fabrication, Structural Welding, Circuit Breaker Yes, Continuous Auxiliary Power 11,000 W, Coolant Tank Capacity 1.8 gal, Engine Brand Kubota

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews