Zoro Homepage

All Terrain Undercarriage, 32 in W

  • Mfr # K1737-4

  • Zoro # G106153867


product price: $1,204.99
/ea
Free Shipping & Returns

Key Features

Overall Width
32 in
Features
Easy to Maneuver at a Jobsite
Overall Height
44.5 in
Overall Depth
55 in
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1737-4
Zoro #
G106153867
UPC #
015082962542
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Height
44.5 in
Overall Depth
55 in

Details

Features
Easy to Maneuver at a Jobsite
Number of Wheels
4
Product Type
All Terrain Undercarriage
Compatible Welder Series
Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG
Wheel Type
All-Terrain, Pneumatic

Description

Compatible Welder Series Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG, Wheel Type All-Terrain, Pneumatic, Features Easy to Maneuver at a Jobsite, Number of Wheels 4, Overall Depth 55 in, Overall Height 44.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.