Shop LINCOLN ELECTRIC
See all product information
Create Account
Aluminum Contact Tip, PK10
- Mfr # KP2744-030A
- Zoro # G124479765
product price:Â
$
4.89
/pk of 10, $0.49/ea
Sold in multiples of 2Â pks for
$9.78
Key Features
For Wire Type
Aluminum
Compatible MIG Gun Series
Magnum PRO 250, Magnum PRO 350, Magnum PRO Curve 200, Magnum PRO Curve 300
Compatible Nozzle Series
Magnum PRO
Process
MIG Welding (GMAW)
Compatible Brand
Lincoln Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2744-030A
- Zoro #
- G124479765
- UPC #
- 015082890166
- Country of Origin
- China
- Item
- Aluminum Contact Tip
- For Wire Type
- Aluminum
- Compatible MIG Gun Series
- Magnum PRO 250, Magnum PRO 350, Magnum PRO Curve 200, Magnum PRO Curve 300
- Compatible Nozzle Series
- Magnum PRO
- Process
- MIG Welding (GMAW)
- Compatible Brand
- Lincoln Electric
- Material
- Copper
- Tip Shape
- Standard
- Contact Tip Series
- Magnum Pro 350A
- Connection Type
- Threaded
- Contact Tip Number
- KP2744-030A
- Compatible Gas Diffuser Number
- KP2746-1, KP2746-1-B25, KP2746-2, KP2746-2-B25, KP3141-1, KP3141-1-B25, KP3360-1, KP3360-1-B25
- Amperage - Maximum
- 350 A
- Shell Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.03 in
Description
Aluminum Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.03 in, For Wire Type Aluminum, Connection Type Threaded, Contact Tip Number KP2744-030A, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.