Shop LINCOLN ELECTRIC
See all product information
Create Account
Aluminum Contact Tip, PK10
- Mfr # KP2745-030A
- Zoro # G024479803
product price:Â
$
76.55
/pk of 10, $7.65/ea
Key Features
Maximum Wire Diameter
0.03 in
Process
MIG Welding (GMAW)
Tip Shape
Standard
Connection Type
Threaded
Contact Tip Series
Magnum Pro 550A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2745-030A
- Zoro #
- G024479803
- UPC #
- 015082560267
- Country of Origin
- China
- Process
- MIG Welding (GMAW)
- Tip Shape
- Standard
- Connection Type
- Threaded
- Contact Tip Series
- Magnum Pro 550A
- Compatible Gas Diffuser Number
- KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
- Compatible Nozzle Series
- Magnum PRO
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
- For Wire Type
- Aluminum
- Amperage - Maximum
- 550 A
- Item
- Aluminum Contact Tip
- Material
- Copper
- Compatible Brand
- Lincoln Electric
- Contact Tip Number
- KP2745-030A
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.03 in
Description
Aluminum Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.03 in, For Wire Type Aluminum, Connection Type Threaded, Contact Tip Number KP2745-030A, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.