Shop LINCOLN ELECTRIC
See all product information
Create Account
Extended Life Contact Tip, PK10
- Mfr # KP2935-116
- Zoro # G324479848
product price:Â
$
22.19
/pk of 10, $2.22/ea
Key Features
Amperage - Maximum
350 A
Material
Chrome Zirconium Copper
For Wire Type
Flux-Cored
Contact Tip Series
Innershield
Tip Shape
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2935-116
- Zoro #
- G324479848
- UPC #
- 015082901107
- Country of Origin
- United States
Dimensions
- Maximum Wire Diameter
- 0.0625 in
Details
- Amperage - Maximum
- 350 A
- Material
- Chrome Zirconium Copper
- For Wire Type
- Flux-Cored
- Contact Tip Series
- Innershield
- Tip Shape
- Standard
- Item
- Extended Life Contact Tip
- Compatible MIG Gun Series
- K126 Classic Innershield
- Contact Tip Number
- KP2935-116
- Compatible Brand
- Lincoln Electric
- Process
- Flux-Cored Welding (FCAW)
- Shell Material
- Chrome Zirconium Copper
Description
Extended Life Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.0625 in, For Wire Type Flux-Cored, Contact Tip Number KP2935-116, Material Chrome Zirconium Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.