Aluminum Contact Tip, PK10
- Mfr # KP2745-116A
- Zoro # G924480282
product price:Â
$
7.65
/pk of 10, $0.77/ea
Sold in multiples of 2Â pks for
$15.30
Key Features
Compatible MIG Gun Series
Magnum PRO 450, Magnum PRO 550, Magnum PRO AL, Magnum PRO Curve 400
Connection Type
Threaded
For Wire Type
Aluminum
Material
Copper
Contact Tip Number
KP2745-116A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2745-116A
- Zoro #
- G924480282
- UPC #
- 015082560281
- Country of Origin
- China
Dimensions
- Maximum Wire Diameter
- 0.0625 in
Details
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO AL, Magnum PRO Curve 400
- Connection Type
- Threaded
- For Wire Type
- Aluminum
- Material
- Copper
- Contact Tip Number
- KP2745-116A
- Process
- MIG Welding (GMAW)
- Amperage - Maximum
- 550 A
- Item
- Aluminum Contact Tip
- Contact Tip Series
- Magnum Pro 550A
- Compatible Brand
- Lincoln Electric
- Tip Shape
- Standard
- Compatible Gas Diffuser Number
- KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
- Compatible Nozzle Series
- Magnum PRO
- Shell Material
- Copper
Description
Aluminum Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.0625 in, For Wire Type Aluminum, Connection Type Threaded, Contact Tip Number KP2745-116A, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.