Tapered Aluminum Contact Tip, PK10
- Mfr # KP2744-116AT5356
- Zoro # G524479778
product price:Â
$
49.29
/pk of 10, $4.93/ea
Key Features
Contact Tip Series
Magnum PRO Copper Plus(R)
Compatible Brand
Lincoln Electric
Compatible Nozzle Series
Magnum PRO
Amperage - Maximum
350 A
Compatible Gas Diffuser Number
KP2746-1, KP2746-1-B25, KP2746-2, KP2746-2-B25, KP3141-1, KP3141-1-B25, KP3360-1, KP3360-1-B25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2744-116AT5356
- Zoro #
- G524479778
- UPC #
- 015082596624
- Country of Origin
- China
- Contact Tip Series
- Magnum PRO Copper Plus(R)
- Compatible Brand
- Lincoln Electric
- Compatible Nozzle Series
- Magnum PRO
- Amperage - Maximum
- 350 A
- Compatible Gas Diffuser Number
- KP2746-1, KP2746-1-B25, KP2746-2, KP2746-2-B25, KP3141-1, KP3141-1-B25, KP3360-1, KP3360-1-B25
- Item
- Tapered Aluminum Contact Tip
- Connection Type
- Threaded
- Compatible MIG Gun Series
- Magnum PRO 250, Magnum PRO 350, Magnum PRO AL, Magnum PRO Curve 200, Magnum PRO Curve 300
- For Wire Type
- Aluminum
- Contact Tip Number
- KP2744-116AT5356
- Tip Shape
- Tapered
- Material
- Copper
- Process
- MIG Welding (GMAW)
- Shell Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.0625 in
Description
Tapered Aluminum Contact Tip, Tip Shape Tapered, Maximum Wire Diameter 0.0625 in, For Wire Type Aluminum, Connection Type Threaded, Contact Tip Number KP2744-116AT5356, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.