Shop LINCOLN ELECTRIC
See all product information
Create Account
Aluminum Contact Tip, PK100
- Mfr # KP2744-564-B100
- Zoro # G024479971
product price:Â
$
266.99
/pk of 100, $2.67/ea
Free Shipping & Returns
Key Features
Compatible MIG Gun Series
Magnum PRO 250, Magnum PRO 350, Magnum PRO Curve 200, Magnum PRO Curve 300
Tip Shape
Standard
Material
Copper
Compatible Nozzle Series
Magnum PRO
Amperage - Maximum
350 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2744-564-B100
- Zoro #
- G024479971
- UPC #
- 015082876948
- Country of Origin
- China
- Compatible MIG Gun Series
- Magnum PRO 250, Magnum PRO 350, Magnum PRO Curve 200, Magnum PRO Curve 300
- Tip Shape
- Standard
- Material
- Copper
- Compatible Nozzle Series
- Magnum PRO
- Amperage - Maximum
- 350 A
- Compatible Brand
- Lincoln Electric
- Connection Type
- Threaded
- Contact Tip Series
- Magnum Pro 350A
- Contact Tip Number
- KP2744-564-B100
- Item
- Aluminum Contact Tip
- Compatible Gas Diffuser Number
- KP2746-1, KP2746-1-B25, KP2746-2, KP2746-2-B25, KP3141-1, KP3141-1-B25, KP3360-1, KP3360-1-B25
- For Wire Type
- Aluminum
- Process
- MIG Welding (GMAW)
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.0781 in
Description
Aluminum Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.0781 in, For Wire Type Aluminum, Connection Type Threaded, Contact Tip Number KP2744-564-B100, Material Copper, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.