Shop LINCOLN ELECTRIC
See all product information
Create Account
Contact Tip, PK100
- Mfr # KP2745-18-B100
- Zoro # G224479825
product price:Â
$
433.99
/pk of 100, $4.34/ea
Free Shipping & Returns
Key Features
Compatible Brand
Lincoln Electric
Compatible MIG Gun Series
Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Wire Type
Flux-Cored, Solid
Maximum Wire Diameter
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2745-18-B100
- Zoro #
- G224479825
- UPC #
- 015082877044
- Country of Origin
- China
- Compatible Brand
- Lincoln Electric
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Wire Type
- Flux-Cored, Solid
- Contact Tip Series
- Magnum Pro 550A
- Compatible Gas Diffuser Number
- KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
- Item
- Contact Tip
- Connection Type
- Threaded
- Amperage - Maximum
- 550 A
- Contact Tip Number
- KP2745-18-B100
- Material
- Copper
- Compatible Nozzle Series
- Magnum PRO
- Tip Shape
- Standard
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.125 in
Description
Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.125 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP2745-18-B100, Material Copper, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.