Shop LINCOLN ELECTRIC
See all product information
Create Account
Back Cap, 41V35, Lincoln Electric
- Mfr # KP4745-M
- Zoro # G202319464
product price:Â
$
13.29
/ea
Sold in multiples of 2 for
$26.58
Key Features
Reference Number
41V35
Compatible with Series
20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375
Compatible with Model
20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Size Designation
Medium
Welding Processes
TIG Welding (GTAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP4745-M
- Zoro #
- G202319464
- UPC #
- 015082948607
- Country of Origin
- China
Dimensions
- Size Designation
- Medium
- Back Cap Size Designation
- Medium
Details
- Item
- Back Cap
- Reference Number
- 41V35
- Compatible with Series
- 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375
- Compatible with Model
- 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Brand
- Lincoln
- Process
- TIG Welding (GTAW)
- Compatible TIG Torch Series
- 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375
- Compatible Brand
- Lincoln Electric
- Compatible TIG Torch Model
- 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Description
Back Cap, Size Designation Medium, Compatible with Model 20FHD, 20H-320-25R, 20P, 25, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-250, W-280, W-375, Welding Processes TIG Welding (GTAW), Compatible with Brand Lincoln, Reference Number 41V35
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.