Zoro Homepage

Battery Powered Welder

  • Mfr # K5624-1

  • Zoro # G415831852


product price: $6,529.99
/ea
Free Shipping & Returns

Key Features

Output Mode
DC Stick, TIG
Welding Mode
CC
Overall Width
11 in
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Series
ELEVATE(TM) SLi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5624-1
Zoro #
G415831852
UPC #
015082750804
Country of Origin
United States

Dimensions

Overall Width
11 in
Battery Size
96 V
Overall Height
14 in
Overall Depth
20 in

Details

Output Mode
DC Stick, TIG
Welding Mode
CC
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Series
ELEVATE(TM) SLi
Stick Welding Minimum Output Current
20 A (Single-Phase)
Start Type
Battery
Remote Connection Type
None
Color
Black, Red
TIG Arc Start Feature
Touch Start TIG(R)
Stick Welding Maximum Output Current
145 A (Single-Phase)
MIG Welding Maximum Output Current
145 A (Single-Phase)
Weight
45 lb
Open Circuit Voltage
55 V DC
Includes
8 ft Input Cord, Carrying Case, Electrode Holder, Single-Stage Flow Gauge Regulator, Twist Mate(TM) Torch Adapter, Work Cable and Clamp with Twist Mate(TM) Plug
Model
ELEVATE SLi
Enhanced Process
Touch Start TIG(R)
Stick Welding Output @ Duty Cycle
145 A @ 25.8 V, 100%
Rechargeable Battery
Rechargeable
Item
Battery Powered Welder
Polarity
DC
TIG Welding Output @ Duty Cycle
145 A @ 25.8 V, 100%
For Material Type
Stainless Steel, Steel
Standards
IP23S
Phase
Single-Phase
TIG Welding Minimum Output Current
4 A (Single-Phase)

Description

Battery Stick Welder Tig Pak With Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.