Shop LINCOLN ELECTRIC

Bench Wire Feeder

  • Mfr # K3883-11
  • Zoro # G523355554

product price: 
$
7,116.99
/ea
Free Shipping & Returns

Key Features

Wire Diameter Solid - Maximum
0.09375 in
Input Voltage
24/42V AC
Overall Depth
23.6 in
Wire Diameter Solid - Minimum
0.025 in
Portability
Benchtop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K3883-11
Zoro #
G523355554
UPC #
015082565828
Country of Origin
United States

Dimensions

Wire Diameter Solid - Maximum
0.09375 in
Overall Depth
23.6 in
Wire Diameter Solid - Minimum
0.025 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Overall Width
15.5 in
Wire Diameter Flux-Cored - Maximum
0.12 in
Overall Height
13.3 in
Wire Diameter Aluminum - Minimum
0.025 in
Wire Diameter Aluminum - Maximum
0.09375 in
Fits Chest Size
Advanced Maxtrac(R) 4-Roll Wire Drive Design, Digital Meters Show Actual Current and Voltage During Welding, Modular Design Provides Flexibility Configurations, Simple Design, Strong Drive Motor for Large Diameter Wire Applications

Details

Input Voltage
24/42V AC
Portability
Benchtop
Maximum Spool Weight
60 lb
Minimum Wire Feed Speed
50 in/min
Wire Feeder Configuration
4-Roll
Wire Feeder Model
Flex Feed(R) 74
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Submerged Arc Welding (SAW)
Includes
Flex Feed(R) K3883-1 74 HT - Simple U/I, No Reel, K1797-10 Control Cable Extension - Male 14 Pin to Female 14 Pin - 10 ft (3 m), K3343-1 Wire Reel Stand - Heavy Duty, K3929-1 Inlet Bushing, Quick Connect Style
Maximum Wire Feed Speed
700 in/min
Application
Heavy Fabrication, Structural Fabrication
Item
Bench Wire Feeder
Rated Output
600 A @ 60%
Features
Advanced Maxtrac(R) 4-Roll Wire Drive Design, Digital Meters Show Actual Current and Voltage During Welding, Modular Design Provides Flexibility Configurations, Simple Design, Strong Drive Motor for Large Diameter Wire Applications
Weight
55 lb
Wire Feeder Series
Flex Feed 74 HT
For Wire Type
Aluminum, Flux-Cored, Solid
Welding Power Source Type
CC/CV

Description

Bench Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Input Voltage 24/42V AC, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Rated Output 600 A @ 60 Percent, Wire Feeder Configuration 4-Roll, Application Heavy Fabrication, Structural Fabrication

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.