Shop LINCOLN ELECTRIC
See all product information
Create Account
Bench Wire Feeder
- Mfr # K5287-2
- Zoro # G223354611
product price:Â
$
4,716.99
/ea
Free Shipping & Returns
Key Features
Includes
Integrated ArcLink Control Cable 8 ft, K5284-1 DLF-Feeder Wire Reel Stand, K5287-1 DLF-84 Base Model
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
Overall Width
17.8 in
Wire Feeder Model
DLF-84
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5287-2
- Zoro #
- G223354611
- UPC #
- 015082720678
- Country of Origin
- United States
- Includes
- Integrated ArcLink Control Cable 8 ft, K5284-1 DLF-Feeder Wire Reel Stand, K5287-1 DLF-84 Base Model
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
- Wire Feeder Model
- DLF-84
- Phase
- Single
- Item
- Bench Wire Feeder
- Maximum Wire Feed Speed
- 1,200 in/min
- Effective Input Current
- 6 A
- Input Voltage
- 40V DC
- Rated Output
- 600 A @ 60%
- Minimum Wire Feed Speed
- 35 in/min
- Wire Feeder Configuration
- 4-Roll
- Weight
- 43 lb
- Features
- Auto Settings, Customizable Start and Crater Settings, Limits/Lockouts - Reduces Chance of Accidental Welding Out of Procedure, MaxTrac Wire Drive, Pulsed Mig Support, Simple System Configuration, Simple to use, Synergic Weld Modes
- Maximum Spool Weight
- 60 lb
- Application
- General Fabrication
- Portability
- Benchtop
- Wire Feeder Series
- DLF-84
- Welding Power Source Type
- CC/CV
- For Wire Type
- Aluminum, Flux-Cored, Solid
Dimensions
- Overall Width
- 17.8 in
- Wire Diameter Flux-Cored - Maximum
- 0.04688 in
- Overall Height
- 18.3 in
- Wire Diameter Solid - Maximum
- 0.125 in
- Wire Diameter Flux-Cored - Minimum
- 0.035 in
- Overall Depth
- 26.4 in
- Wire Diameter Solid - Minimum
- 0.025 in
- Wire Diameter Aluminum - Maximum
- 0.125 in
- Wire Diameter Aluminum - Minimum
- 0.025 in
- Fits Chest Size
- Auto Settings, Customizable Start and Crater Settings, Limits/Lockouts - Reduces Chance of Accidental Welding Out of Procedure, MaxTrac Wire Drive, Pulsed Mig Support, Simple System Configuration, Simple to use, Synergic Weld Modes
Description
Bench Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 6 A, Input Voltage 40V DC, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 1,200 in/min, Minimum Wire Feed Speed 35 in/min, Phase Single, Rated Output 600 A @ 60 Percent, Wire Feeder Configuration 4-Roll, Application General Fabrication
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.