Nzl, Miller, AccuLock MDX

  • Mfr # NS-MFLX
  • Zoro # G4611815
product price: 
$
19.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For MIG Guns
Miller MDX(TM)
Series
AccuLock MDX
Wire Size (In.)
0.125 in
Material
Plastic
Type
Fluxcore Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NS-MFLX
Zoro #
G4611815
UPC #
662991624469
Country of Origin
China
Item
Nozzle
For MIG Guns
Miller MDX(TM)
Series
AccuLock MDX
Material
Plastic
Type
Fluxcore Fixed
For Use With
Mfr. No. MDX-100
Connection Style
Threaded
Amperage Range
100-250
Style
Gasless
Gun Model
Miller(R) MDX(TM) 100 MIG
Sub-Category
Nozzle
Application
Gas Welding
Features
Holds AccuLock(TM) Contact Tip for FCAW (Flux-Cored) Welding
Current Range
100 A to 250 A
For Gas Diffuser Number
D-M100
Compatible with Brand
AccuLock MDX
For Contact Tip Series
AccuLock MDX
Duty Rating
Standard Duty
Compatible with Series
Miller MDX
Color
Black
Connection Type
Slip-On
Welding Processes
MIG Welding (GMAW)
Compatible with Model
Miller MDX 100 MIG
Compatible MIG Gun Series
MDX-100
Insulation Type
Self Insulated
Compatible Gas Diffuser Number
D-M100
Nozzle Design
1-Piece
Nozzle to Tip Relationship
Flush
Amperage - Maximum
250 A
Compatible MIG Gun Model
MDX-100, Millermatic 142, Millermatic 211, Multimatic 215, Multimatic 220
Nozzle Series
AccuLock MDX
Compatible Brand
Miller
Nozzle Shape
Conical
Nozzle Number
NS-MFLX
Process
MIG Welding (GMAW)
Compatible Contact Tip Series
AccuLock MDX
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Wire Size (In.)
0.125 in
Size
0.125 in
Inside Diameter
0.125 in
Bore Diameter
1/8 in
Overall Length
1 5/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Nozzle, Compatible with Brand AccuLock MDX, Series AccuLock MDX, Compatible with Series Miller MDX, Compatible with Model Miller MDX 100 MIG, Bore Diameter 1/8 in, Connection Type Slip-On, Nozzle to Tip Relationship Flush, Nozzle Number NS-MFLX, Nozzle Shape Conical, Nozzle Design 1-Piece, Material Plastic, Insulation Type Self Insulated, Duty Rating Standard Duty, For Contact Tip Series AccuLock MDX, For Gas Diffuser Number D-M100, Welding Processes MIG Welding (GMAW)

Ratings & reviews