Zoro Homepage

Cobot Welding Cell, 104" H, 35" W

  • Mfr # AD2489-17

  • Zoro # G015831832


product price: $170,089.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
New Generation II Design, Robotic Service and Support, The Cooper App - Lincoln Electric Created the Cooper App to Make It Simple for Anyone to Program and Create a Quality Weld, The Power Wave(R) R450 Power Source
Phase
Single-/Three-Phase
Welding Processes
Circular Welding, Editing/Customizing, Linear Welding, Multipass Welding, Optimized Angles, Stitch Welding, Work and Travel Angles
Standards
CSA
Work Surface Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD2489-17
Zoro #
G015831832
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Thickness
0.5 in
Work Surface Depth
35 in
Overall Width
35 in
Work Surface Width
59 in
Overall Depth
59 in
Overall Height
104 in
Work Envelope Radius
55.8 in
Maximum Wire Diameter
Magnum PRO
Minimum Wire Diameter
0.023 in (Solid), 0.035 in (Cored)

Details

Item
Cobot Welding Cell
Features
New Generation II Design, Robotic Service and Support, The Cooper App - Lincoln Electric Created the Cooper App to Make It Simple for Anyone to Program and Create a Quality Weld, The Power Wave(R) R450 Power Source
Phase
Single-/Three-Phase
Welding Processes
Circular Welding, Editing/Customizing, Linear Welding, Multipass Welding, Optimized Angles, Stitch Welding, Work and Travel Angles
Standards
CSA
Application
Agricultural Equipment Manufacturing, High-Mix Job Industries, Mechanical Contracting and Piping, Part Resurfacing and Reconditioning, Repair and Remanufacturing, Roof and Bridge Trusses, Steel Fabricating and Metal Service, Training and Educational Programs
Work Surface Pattern
Round Holes in Grid Pattern
Series
Power Wave
Input Voltage
208V, 230V, 400-460V, 575V
Includes
AutoDrive(R) 4R100 Wire Feeder, FANUC(R) CRX Robot with Tablet-Based Teach Pendant, Fault Reset Palmstation, Generation II Universal Cart, Heavy-Duty Casters, MAGNUM(R) PRO Air-Cooled Wire-Brake Welding Torch, Power Wave(R) R450 Robotic Welding Power Source, Stabilizing Kickstand, The Cooper App
Weight
1,150 lb
Color
Black, Red, White
Welding Mode
CC/CV
Input Frequency
50/60 Hz
For Material Type
Steel
Polarity
DC
For Wire Type
Flux Core, Solid
Remote Connection Type
12-Pin (Lincoln)
Model
550 A
MIG Gun Type
800 in/min
MIG Welding Maximum Output Current
MAGNUM(R) PRO Air-Cooled Wire-Brake Torch
Amperage Range
5-550 A
Operating System
Mobile Download, Pendant
MIG Welding Output @ Duty Cycle
300 A @ 29 V, 100%, 450 A @ 36.5 V, 100%
Enhanced Process
Flux-Cored (FCAW), Flux-Cored Gas-Shielded (FCAW-G), MIG (GMAW)
MIG Welding Minimum Output Current
40 A
Minimum Wire Feed Speed
50 in/min
Maximum Wire Feed Speed
MIG Gun
Work Surface Hole Spacing
2 in

Description

Cobot Welding Cell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.