Shop LINCOLN ELECTRIC
See all product information
Create Account
Control Cable Extension
- Mfr # K1797-50
- Zoro # G323359912
product price:Â
$
1,141.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wired
Compatible with Brand
Lincoln
Cable Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1797-50
- Zoro #
- G323359912
- UPC #
- 015082000992
- Country of Origin
- Mexico
Dimensions
- Cable Length
- 50 ft
Details
- Connection Type
- Wired
- Compatible with Brand
- Lincoln
- Item
- Control Cable Extension
Description
Control Cable Extension, Compatible with Brand Lincoln, Connection Type Wired, Cable Length 50 ft
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.