Wire Feeder
- Mfr # K2614-6
- Zoro # G423360559
product price:Â
$
8,973.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8.7 in
Wire Diameter Solid - Maximum
0.0625 in
Includes
15 ft (4.5 m) Arc Sensing Lead Clip, (2) Gun Bushings (K1500-2 Installed, Flowmeter, Gas Solenoid, Internal Contactor, K1500-1 Loose)
Application
Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
Portability
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2614-6
- Zoro #
- G423360559
- UPC #
- 015082908670
- Country of Origin
- United States
- Item
- Wire Feeder
- Includes
- 15 ft (4.5 m) Arc Sensing Lead Clip, (2) Gun Bushings (K1500-2 Installed, Flowmeter, Gas Solenoid, Internal Contactor, K1500-1 Loose)
- Application
- Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
- Portability
- Portable
- Wire Feeder Configuration
- 2-Roll
- Phase
- Three
- Features
- Dual Range Wire Feed Speed, Maxtrac(R) Wire Drive System, Replaceable and Flame Resistant Case, Trigger Interlock Switch
- Maximum Wire Feed Speed
- 700 in/min
- Weight
- 37 lb
- Wire Feeder Model
- LN-25(R) PRO(R)
- Input Voltage
- 15/110V DC; 24/42V AC
- Rated Output
- 450 A @ 60%
- Minimum Wire Feed Speed
- 50 in/min
- Effective Input Current
- 4 A
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Wire Type
- Aluminum, Flux-Cored, Solid
- Maximum Spool Weight
- 45 lb
- Welding Power Source Type
- CC/CV
- Wire Feeder Series
- LN-25 PRO Dual Power
Dimensions
- Overall Width
- 8.7 in
- Wire Diameter Solid - Maximum
- 0.0625 in
- Wire Diameter Solid - Minimum
- 0.023 in
- Maximum Spool Diameter
- 12 in
- Overall Depth
- 23.2 in
- Overall Height
- 15 in
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Wire Diameter Flux-Cored - Maximum
- 0.07813 in
- Wire Diameter Aluminum - Minimum
- 0.023 in
- Wire Diameter Aluminum - Maximum
- 0.0625 in
- Fits Chest Size
- Dual Range Wire Feed Speed, Maxtrac(R) Wire Drive System, Replaceable and Flame Resistant Case, Trigger Interlock Switch
Description
Wire Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Effective Input Current 4 A, Input Voltage 15/110V DC; 24/42V AC, Maximum Spool Diameter 12 in, Maximum Spool Weight 45 lb, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Phase Three, Rated Output 450 A @ 60 Percent, Wire Feeder Configuration 2-Roll, Application Construction and Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.