Drive Roll Kit
Mfr # KP1899-4
Zoro # G6851695
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Type
Drive Roll Kit
Size
0.045 to 0.052 in
Features
Drive Roll and Guide Tube Kit
Compatible with Brand
Lincoln
Application
Wire Feeding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP1899-4
Zoro #
G6851695
UPC #
015082754215
Country of Origin
United States
Dimensions
Size
0.045 to 0.052 in
Minimum Wire Diameter
0.045 in
Maximum Wire Diameter
0.052 in
Details
Item
Drive Roll Kit
Type
Drive Roll Kit
Features
Drive Roll and Guide Tube Kit
Compatible with Brand
Lincoln
Application
Wire Feeding
Weight
0.93 lb
For Wire Type
Flux-Cored
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Maximum Wire Diameter 0.052 in, For Wire Type Flux-Cored, Application Wire Feeding, Features Drive Roll and Guide Tube Kit, Minimum Wire Diameter 0.045 in, Weight 0.93 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.