Zoro Homepage

Drivers Gloves, Welders Leather, L

  • Mfr # K3770-L

  • Zoro # G912937088


product price: $22.35
/ea
Sold in multiples of 12 for $268.20

Key Features

Glove Liner Material
Cotton
Glove Size
Large
Thumb Style
Keystone
Glove Back Material
Split Cowhide
Palm Material
Grain Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3770-L
Zoro #
G912937088
UPC #
015082853925
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Drivers Gloves,Welders Leather,L
Glove Liner Material
Cotton
Thumb Style
Keystone
Glove Back Material
Split Cowhide
Palm Material
Grain Cowhide

Description

Drivers Gloves,Welders Leather,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.