Zoro Homepage

Electrode Holder & Cable, 12.5 ft

  • Mfr # K2374-1

  • Zoro # G8476894


product price: $200.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stick Welders
Welding Processes
Stick Welding (SMAW)
Cable Connection
12.5 ft
Includes
12.5 ft. Cable, Electrode Holder, Twist Mate Connector
Electrode Cable Length
12 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2374-1
Zoro #
G8476894
UPC #
015082814209
Country of Origin
United States

Dimensions

Electrode Cable Length
12 1/2 ft
Work Cable Length
10 ft

Details

Item
Stick Electrode Holder and Cable
For Use With
Stick Welders
Welding Processes
Stick Welding (SMAW)
Cable Connection
12.5 ft
Includes
12.5 ft. Cable, Electrode Holder, Twist Mate Connector
Compatible with Series
Precision TIG 225
Type
Electrode Holder & Cable Kit
Cable Color
Black
Cable Connection Type
Twist Mate
Weight
7 lb
Maximum Current
200 A
Compatible with Model
K2533-1
Wire Gauge
#4/0

Description

Stick Electrode Holder and Cable, Maximum Current 200 A, Type Electrode Holder & Cable Kit, Welding Processes Stick Welding (SMAW), Wire Gauge #4/0, Work Cable Length 10 ft, Cable Color Black, Electrode Cable Length 12 1/2 ft, Compatible with Model K2533-1, Compatible with Series Precision TIG 225, Cable Connection Type Twist Mate, Includes 12.5 ft. Cable, Electrode Holder, Twist Mate Connector, Weight 7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.