This item is Discontinued.

Lincoln Electric Engine-Driven Welder, Classic 300 MP Series, Electric Start, 3,000 W Peak K4263-1

Engine-Driven Welder, Classic 300 MP Series, Electric Start, 3,000 W Peak (Discontinued)

  • Mfr # K4263-1
  • Zoro # G102319298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4263-1
Zoro #
G102319298
UPC #
015082619033
Country of Origin
United States

Details

Item
Engine-Driven Welder
Series
Classic 300 MP
Start Type
Electric
Continuous Auxiliary Power
3,000 W
Peak Auxiliary Power
3,000 W
Engine Brand
Perkins
Polarity
DC
Engine Model
Perkins 403F-15T
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Horsepower
24.7 hp
Circuit Breaker
Yes
Stick Welding Output @ Duty Cycle
225 A @ 25 V, 100%, 260 A @ 25 V, 100% (DC), 260 A @ 25 V, 60%
Remote Connection Type
14-Pin (Lincoln), 6-Pin (Lincoln)
Phase
Single-Phase
TIG Welding Output @ Duty Cycle
225 A @ 25 V, 100%, 260 A @ 25 V, 100% (DC), 260 A @ 25 V, 60%
Fuel Tank Capacity
16 gal
TIG Welding Maximum Output Current
260 A
Weight
619 lb
Generator Fuel Type
Diesel
Welding Mode
CC/CV
Oil Capacity
6 1/4 qt
Stick Welding Minimum Output Current
40 A
Coolant Tank Capacity
7.8 qt
Model
K4263-1
Generator Outlets
5-20R 120V GFCI Receptacle, 6-15R 240V Receptacle
Color
Black
TIG Welding Minimum Output Current
40 A
Open Circuit Voltage
90 V DC
Stick Welding Maximum Output Current
260 A
Horsepower Range
15 hp - 30 hp
Max. Amperage Range (Stick)
150 A - 300 A
Generator Outlet Type
5-20R, 6-15R
Fuel Tank Capacity Range
10 gal - 20 gal
Welder Type
with GFCI Receptacles
Rated Output at Duty Cycle (Stick)
225 A @ 100%, 260 A @ 100%, 260 A @ 60%
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Welder Model Type
with GFCI Receptacles
brand-mfr model
LINCOLN ELECTRIC - K4263-1

Description

Engine-Driven Welder, Color Black, Generator Fuel Type Diesel, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 260 A, Stick Welding Minimum Output Current 40 A, Stick Welding Output @ Duty Cycle 225 A @ 25 V, 100 Percent, 260 A @ 25 V, 100 Percent (DC), 260 A @ 25 V, 60 Percent, TIG Welding Maximum Output Current 260 A, TIG Welding Minimum Output Current 40 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.