Item
|
Engine-Driven Welder
|
Series
|
Eagle 10,000 Plus
|
Start Type
|
Electric
|
Rated Output CC/DC
|
225A @ 25V, 40%/ 210A @ 25V, 100%
|
Amperage Range
|
50 to 225
|
Continuous Auxiliary Power
|
9,000 W
|
Peak Auxiliary Power
|
10,500 W
|
Engine Brand
|
Kohler
|
HP
|
23 hp
|
Fuel Type
|
Gas
|
Phase
|
Single-Phase
|
Includes
|
15 ft. (4.5m) of #2 Work Cable, 20 ft. (6.0 m) of #2 Electrode Cable, Electrode Holder, Work Clamp
|
Welding Processes
|
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
|
Standards
|
CSA Certified, ISO 9001
|
MIG Welding Minimum Output Current
|
50 A
|
Engine Model
|
Kohler CH730
|
Max. Amperage Range (Stick)
|
150 A - 300 A
|
Oil Capacity
|
2 qt
|
Horsepower Range
|
15 hp - 30 hp
|
Open Circuit Voltage
|
80 V
|
TIG Welding Output @ Duty Cycle
|
210 A @ 25 V, 100%, 225 A @ 25 V, 40%
|
Engine Displacement
|
44 cu in
|
Weight
|
514 lb
|
Color
|
Red
|
Generator Outlets
|
20 A 120V 5-20R (4), 50 A 120/240V 14-50R
|
Welder Type
|
Base Model
|
Polarity
|
DC
|
Welding Mode
|
CC
|
Horsepower
|
23 hp
|
MIG Welding Maximum Output Current
|
225 A
|
Stick Welding Output @ Duty Cycle
|
210 A @ 25 V, 100%, 225 A @ 25 V, 40%
|
Stick Welding Maximum Output Current
|
225 A
|
MIG Welding Output @ Duty Cycle
|
210 A @ 25 V, 100%, 225 A @ 25 V, 40%
|
Sound Level
|
76.4 dBA @ 23 ft
|
Stick Welding Minimum Output Current
|
50 A
|
Fuel Tank Capacity Range
|
10 gal - 20 gal
|
Fuel Tank Capacity
|
12 gal
|
Circuit Breaker
|
Yes
|
TIG Welding Maximum Output Current
|
225 A
|
TIG Welding Minimum Output Current
|
50 A
|
Rated Output at Duty Cycle (Stick)
|
210 A @ 100%, 225 A @ 40%
|
Generator Outlet Type
|
14-50R, 5-20R
|
Generator Fuel Type
|
Gasoline
|
Model
|
K2343-3
|
Process
|
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
|
Welder Model Type
|
Base Model
|
brand-mfr model
|
LINCOLN ELECTRIC - K2343-3
|