Shop LINCOLN ELECTRIC
See all product information
Create Account
Extended Life Contact Tip
- Mfr # KP2745-040R
- Zoro # G523361067
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Tip Shape
Standard
Compatible Brand
Lincoln Electric
For Wire Type
Flux-Cored, Solid
Material
Copper
Contact Tip Number
KP2745-040R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2745-040R
- Zoro #
- G523361067
- UPC #
- 015082620244
- Country of Origin
- China
Dimensions
- Maximum Wire Diameter
- 0.04 in
Details
- Tip Shape
- Standard
- Compatible Brand
- Lincoln Electric
- For Wire Type
- Flux-Cored, Solid
- Material
- Copper
- Contact Tip Number
- KP2745-040R
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Item
- Extended Life Contact Tip
- Contact Tip Series
- Magnum Pro 550A
- Connection Type
- Threaded
- Compatible Gas Diffuser Number
- KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
- Compatible Nozzle Series
- Magnum PRO
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
- Amperage - Maximum
- 550 A
- Shell Material
- Copper
Description
Extended Life Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.04 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP2745-040R, Material Copper
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.