Shop LINCOLN ELECTRIC

TaperCntctTip, LincolnElectric, Thrd

  • Mfr # KP2744-116T
  • Zoro # G502319645

product price: 
$
2.69
/ea
Sold in multiples of 10 for $26.90

Key Features

Series
Magnum Pro 350A
Compatible with Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
For Nozzle Series
Magnum Pro 350A
Tip Shape
Tapered
Compatible with Brand
Lincoln
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KP2744-116T
Zoro #
G502319645
UPC #
015082890302
Country of Origin
China
Item
Tapered Contact Tip
Series
Magnum Pro 350A
Compatible with Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
For Nozzle Series
Magnum Pro 350A
Tip Shape
Tapered
Compatible with Brand
Lincoln
Maximum Current
350 A
For Wire Type
Flux-Cored, Solid
Compatible with Series
Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300
Connection Type
Threaded
For Gas Diffuser Number
KP2746-1, KP2746-1-B25
Contact Tip Number
KP2744-116T
Duty Rating
Medium Duty
Material
Copper
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Nozzle Series
Magnum Pro 350A
Compatible Brand
Lincoln Electric
Contact Tip Series
Magnum Pro 350A
Amperage - Maximum
350 A
Compatible Gas Diffuser Number
KP2746-1, KP2746-1-B25
Compatible MIG Gun Series
Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Compatible MIG Gun Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Shell Material
Copper
Traction Material
Copper

Dimensions

Maximum Wire Diameter
0.0625 in
Inside Diameter
0.073 in
Connection Thread Size
1/4-20
Overall Length
1.1 in
Outside Diameter
0.28 in
Wire Rope Length
1.1 in
Length
1.1 in

Description

Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300, Tip Shape Tapered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.