Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E70T-9C, 1/16", 50 lb

  • Mfr # ED032978

  • Zoro # G903508631


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E70T-1C-H8, E70T-9C-H8, E70T1-C1A2-CS1-H8
Series
UltraCore 70C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032978
Zoro #
G903508631
UPC #
015082883816
Country of Origin
United States

Dimensions

Arbor Hole Diameter
12 in
Wire Diameter
0.0625 in
Spool Width
4 5/8 in
Spool Diameter
16 1/2 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E70T-1C-H8, E70T-9C-H8, E70T1-C1A2-CS1-H8
Series
UltraCore 70C
For Material Type
Carbon Steel to Carbon Steel
Weight
50 lb
Number of Passes
Multiple Passes, Single Pass
Process
Flux-Cored Welding (FCAW)
Tensile Strength (As Welded)
81 to 86 ksi
Elongation (Minimum Required)
22 %
Tensile Strength (Minimum Required)
70 ksi
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
70 to 75 ksi
Wire Type
Flux-Cored
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
28% to 30%
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal
Compatible Shielding Gas
100% Carbon Dioxide

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 81 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 70 to 75 ksi, Spool Type Plastic Spool, Series UltraCore 70C, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E70T-9C-H8, E70T-1C-H8, E70T1-C1A2-CS1-H8, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.