Zoro Homepage

Flux-Cored Wire, E71T-12M, 0.045", 50 lb

  • Mfr # ED031850

  • Zoro # G303508637


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore 712A80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031850
Zoro #
G303508637
UPC #
015082663906
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Width
4 5/16 in
Spool Diameter
14 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore 712A80
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
58 ksi
Weight
50 lb
Yield Strength (As Welded)
73 to 80 ksi
Wire Type
Flux-Cored
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
25% to 27%
Tensile Strength (As Welded)
82 to 88 ksi
Spool Type
Fiber Spool
Compatible Shielding Gas
75% to 80% Argon/Balance Carbon Dioxide
Shielding Type
Gas-Shielded
Process
Flux-Cored Welding (FCAW)

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 to 80 ksi, Spool Type Fiber Spool, Series UltraCore 712A80, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.