Zoro Homepage

Flux-Cored Wire, E71T-12M, 1/16", 50 lb

  • Mfr # ED031852

  • Zoro # G003508678


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore 712A80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031852
Zoro #
G003508678
UPC #
015082663920
Country of Origin
United States

Dimensions

Wire Diameter
0.0625 in
Spool Width
4 5/16 in
Spool Diameter
14 in
Arbor Hole Diameter
2 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore 712A80
Tensile Strength (As Welded)
82 to 88 ksi
Elongation (As Welded)
25% to 27%
For Material Type
Carbon Steel to Carbon Steel
Weight
50 lb
Yield Strength (As Welded)
73 to 80 ksi
Elongation (Minimum Required)
22 %
Wire Type
Flux-Cored
Spool Type
Fiber Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
75% to 80% Argon/Balance Carbon Dioxide
Yield Strength (Minimum Required)
58 ksi
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
70 ksi
Process
Flux-Cored Welding (FCAW)

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 82 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 to 80 ksi, Spool Type Fiber Spool, Series UltraCore 712A80, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.