Flux-Cored Wire, E71T-8, 0.068", 25 lb

  • Mfr # ED030640

  • Zoro # G703508619


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71T-8-JH8, E71T8-A4-CS3-H8
Series
Innershield NR-203MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030640
Zoro #
G703508619
UPC #
015082784946
Country of Origin
United States

Dimensions

Wire Diameter
0.068 in
Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71T-8-JH8, E71T8-A4-CS3-H8
Series
Innershield NR-203MP
Wire Type
Flux-Cored
Spool Type
Steel Spool
Weight
25 lb
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
29% to 33%
Yield Strength (As Welded)
60 to 64 ksi
Tensile Strength (As Welded)
74 to 79 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Carbon Steel to Carbon Steel
Process
Flux-Cored Welding (FCAW)
Shielding Type
Self-Shielded

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.068 in, Tensile Strength (As Welded) 74 to 79 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 60 to 64 ksi, Spool Type Steel Spool, Series Innershield NR-203MP, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-JH8, E71T8-A4-CS3-H8, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.