Zoro Homepage

Flux-Cored Wire, E71T-8, 5/64", 13.5 lb

  • Mfr # ED012525

  • Zoro # G612321026


product price: $126.99
/ea
Sold in multiples of 4 for $507.96
Free Shipping & Returns

Key Features

Shielding Type
Self-Shielded
AWS Classification
E71T-8-H16, E71T8-A2-CS3-H16
Welding Current Designation
DCEN
Elongation (As Welded)
25% to 31%
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED012525
Zoro #
G612321026
UPC #
015082026961
Country of Origin
United States

Dimensions

Wire Diameter
0.0781 in
Spool Diameter
9 1/2 in
Arbor Hole Diameter
6 11/16 in
Spool Width
3 in

Details

Shielding Type
Self-Shielded
Item
Flux-Cored Welding Wire
AWS Classification
E71T-8-H16, E71T8-A2-CS3-H16
Welding Current Designation
DCEN
Elongation (As Welded)
25% to 31%
Material
Carbon Steel
Spool Type
Plastic Spool
Standards
AWS A5.20, AWS A5.36
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Process
Flux-Cored Welding (FCAW)
Weight
13.5 lb
Series
Innershield NR-232
Number of Passes
Multiple Passes, Single Pass
For Material Type
Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
83 to 89 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
66 to 75 ksi
Wire Type
Flux-Cored

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 83 to 89 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 66 to 75 ksi, Spool Type Plastic Spool, Series Innershield NR-232, Weight 13.5 lb, For Material Type Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H16, E71T8-A2-CS3-H16, Welding Current Designation DCEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.