Zoro Homepage

Flux-Cored Wire, E71T-9C/M, 0.052", 33 lb

  • Mfr # ED031670

  • Zoro # G703508657


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1C-H8, E71T-1M-H8, E71T-9C-H8, E71T-9M-H8, E71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8
Series
UltraCore 71A75 Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031670
Zoro #
G703508657
UPC #
015082658704
Country of Origin
Canada

Dimensions

Wire Diameter
0.052 in
Spool Width
4 5/16 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1C-H8, E71T-1M-H8, E71T-9C-H8, E71T-9M-H8, E71T1-C1A2-CS1-H8, E71T1-M21A2-CS1-H8
Series
UltraCore 71A75 Dual
Weight
33 lb
Tensile Strength (Minimum Required)
70 ksi
Process
Flux-Cored Welding (FCAW)
Spool Type
Fiber Spool
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Tensile Strength (As Welded)
82 to 87 ksi (100% Carbon Dioxide), 89 to 95 ksi (75% Argon/25% Carbon Dioxide)
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
26% to 28% (100% Carbon Dioxide), 24% to 26% (75% Argon/25% Carbon Dioxide)
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (As Welded)
73 to 79 ksi (100% Carbon Dioxide), 82 to 88 ksi (75% Argon/25% Carbon Dioxide)
Wire Type
Flux-Cored

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.052 in, Tensile Strength (As Welded) 82 to 87 ksi (100 Percent Carbon Dioxide), 89 to 95 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 to 79 ksi (100 Percent Carbon Dioxide), 82 to 88 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A75 Dual, Weight 33 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.