Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux Cored Wire, E71T-9M, 0.045", 33 lb

  • Mfr # ED035592

  • Zoro # G803508618


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1M, E71T-1M-H8, E71T-9M-H8, E71T1-M21A2-CS1-H8
Series
UltraCore 71A85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035592
Zoro #
G803508618
UPC #
015082592404
Country of Origin
United States

Dimensions

Spool Diameter
12 in
Wire Diameter
0.045 in
Spool Width
4 5/16 in
Arbor Hole Diameter
2 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1M, E71T-1M-H8, E71T-9M-H8, E71T1-M21A2-CS1-H8
Series
UltraCore 71A85
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
80 to 88 ksi (75% to 85% Argon/balance Carbon Dioxide)
For Material Type
Carbon Steel to Carbon Steel
Compatible Shielding Gas
75% to 85% Argon/Balance Carbon Dioxide
Weight
33 lb
Wire Type
Flux-Cored
Tensile Strength (Minimum Required)
70 ksi
Spool Type
Fiber Spool
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
24% to 26%
Tensile Strength (As Welded)
87 to 94 ksi (75% to 85% Argon/balance Carbon Dioxide)
Elongation (Minimum Required)
22 %
Shielding Type
Gas-Shielded
Process
Flux-Cored Welding (FCAW)

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 87 to 94 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 80 to 88 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A85, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.