This item is Discontinued.

Lincoln Electric Flux-Cored Wire, E81T1-Ni1M, 0.045", 33 lb ED034411

Flux-Cored Wire, E81T1-Ni1M, 0.045", 33 lb (Discontinued)

  • Mfr # ED034411
  • Zoro # G303508613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034411
Zoro #
G303508613
UPC #
015082562315
Country of Origin
United States

Dimensions

Wire Diameter
0.045 in
Spool Diameter
12 in
Arbor Hole Diameter
4 in
Wire Diameter
0.045 in

Details

Item
Flux Cored Welding Wire
Material
Low-Alloy Steel
AWS Classification
E81T1-Ni1M-JH4, E81T1-M21A4-Ni1-H4
Series
UltraCore 81Ni1A75-H
Standards
AWS A5.29, AWS A5.36
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
33 lb
Shielding Type
Gas-Shielded
Elongation (As Welded)
24% to 28%
Yield Strength (As Welded)
79 to 86 ksi
Tensile Strength (As Welded)
86 to 93 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Compatible Shielding Gas
75% to 85% Argon/Balance Carbon Dioxide
Welding Current Designation
DCEP
Spool Type
Plastic Spool
Process
Flux-Cored Welding (FCAW)
Yield Strength (Minimum Required)
68 ksi
Wire Type
Flux-Cored
Tensile Strength (Minimum Required)
80 ksi
Elongation (Minimum Required)
19 %
AWS Classification
E81T1-M21A4-Ni1-H4, E81T1-Ni1M-JH4
Maximum Tensile Strength (As Welded)
90 to 99 ksi
Maximum Yield Strength (As Welded)
80 to 89 ksi
For Joining
Low-Alloy Steel to Low-Alloy Steel

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 86 to 93 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 79 to 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 81Ni1A75-H, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.